Sandpaper sheet Dry, Normal Corundum
DSPAP-SHT-SIC-P2000-280X230MM
Art.-no. 0584702000
EAN 4099618062209
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Universal sandpaper sheet with exceptional flexibility
Exceptional flexibility
Superior performance of resin provides self-flexibility which enables to cope with a wide range of irregular surfaces.
Perfect dust removal and fast cutting
Special semi-open sanding technology provides excellent cutting properties.
Product information
Datasheets(X)
Application areaHard wood, annatto, primer, lacquer, coating, wood precision polishing, coating composites
Width x length | 230 mm x 280 mm |
Grid size | 2000 |
Backing material | C-weight paper |
Material of abrasive medium | Silicon carbide |