Sandpaper, waterproof
Sandpaper sheet waterproof silicon carbide
WSPAP-SIC-WTRPROF-30LTX-P180-230X280MM
Register now and access more than 125,000 products
- Can be used without soaking, extremely flexible grain carrier
- Sharply contoured working
- Outstanding finish
- Excellent contact with the material and optimum grip
- First-rate initial and long-term grinding performance with a long service life
- Dense scattering
Sanding synthetic resin, nitro and thermoplastic acrylic lacquer structures.
Sanding conventional fillers (P400–P800).
Touching up flaws in the cover coat (P1000–P2000), in case of dust inclusions or dirt particles (P2000).
Grid size | 180 |
Length x width | 280 x 230 mm |
Material of abrasive medium | Silicon carbide |
Backing material | C-weight paper, 30% Latex |
Scattering | Close scattering |
Adhesive base | Synthetic resin |
Datasheets(X)