Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Sandpaper, waterproof

WSPAP-SIL-WTRPROF-P60-230X280MM

Art.-no. 0584740060

EAN 4068362457203

Individual price display after login
Sandpaper, waterproof

Art.-no. 0584740060

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Silicon carbide
  • Can be used without soaking, extremely flexible grain carrier

  • Sharply contoured working

  • Outstanding finish

  • Excellent contact with the material and optimum grip

  • First-rate initial and long-term grinding performance with a long service life

  • Dense scattering
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sanding synthetic resin, nitro and thermoplastic acrylic lacquer structures.


Sanding conventional fillers (P400–P800).


Touching up flaws in the cover coat (P1000–P2000), in case of dust inclusions or dirt particles (P2000).

Length x width

280 x 230 mm

Adhesive base

Silicone

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information