Savona S3 safety boots
Safety boot, S3 Savona
BOOT SAVONA S3 BLACK 37
MODYF
Art.-no.
M022057037
EAN 4066443092305
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
These practical and lightweight safety boots look cool and casual. A perfect blend of comfort and functionality.
- Breathable nubuck leather, fabric inserts
- Fabric inner lining
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRB TPU outsole, comfort width 11
- Metal-free
- 650 g per boot in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 37 |
Material of shoes upper | Nubuck |
Safety category | S3 |
Standards | ISO 20345 |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 4 |