Scissor lift 3.5ton
Scissor lift 3,5 t
SCISLFT-UNDRGRUND-3500KG-1PHS
Register now and access more than 125,000 products
Professional lifting equipment for saloon car‘s maintenance and examining. It has the main characteristic of ccupying small area, good security capability. It is also very simple to handle & working credibly. Especially for the full hydraulic pressure working system, it is suitable for various situations.
- Scissor concealing platform structure which occupied small space.
- Device perform stable work is relayed on imported
- hydraulic, pneumatic and electrical components.
- The pneumatic wide-teeth self-locking insurance system
- and anti-explosion pipe equipment ensure the safety
- and reliability of the device.
- Easy for tyre of mount and dismount and chassis maintenance.
- The highest lift height with 2M in the same kind products and adjustable platform length is suitable for
- various types of automobile.
- Enhanced joint structure to meet the need of American and European market.
- Enhanced cylinder with German seals
1 Year Warranty
on issues of material and production
Load capacity | 3500 kg |
Drive for lifting platform | Electro-hydraulic |
Lift height | 1900 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)