Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Screw, countersunk head hex-lobular driv

Screw, countersunk head hex-lobular driv, others
ISO 7046 4.8 VZ. TX25 M5X10

Art.-no. 0991026506

EAN 4038898396048

Individual price display after login
Screw, countersunk head hex-lobular driv

Art.-no. 0991026506

Individual price display after login
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

10 mm

Standards

ISO 7046

Material

Steel

Property class

4.8

Surface

Zinc plated

Internal drive

TX25

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information