Screw, countersunk internal hexagon
SCR-CS-ISO10642-012.9-(ZFSHL)-M8X20
Art.-no. 0934551461
EAN 4066443194092
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 20 mm |
Internal drive (s1) | HS5 |
Standards | DIN 7991 |
Material | Steel |
Property class | 012.9 |
Surface | Flake zinc silver |
Thread type | Metric thread |