Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Screw flattened half round head

Screw flattened half round head, others
SHR-ISO7380/1-08.8-TX8-(A2K)-M2,5X6

Art.-no. 0991445751

EAN 4047376278103

Individual price display after login
Screw flattened half round head

Art.-no. 0991445751

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M2.5

Length (l1)

6 mm

Standards

ISO 7380-1

Material

Steel

Property class

08.8

Surface

Zinc plated

Internal drive

TX8

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information