Screw, hex. head with flange
Screw, hex. head with flange, others
SCR-HEX-6921-10.9-(GE3-VL)-WS16-M12X30
Register now and access more than 125,000 products
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 30 mm |
Standards | DIN 6921 |
Material | Steel |
Property class | 10.9 |
Surface | Flake zinc silver |
External drive (s1) | WS16 |
Thread type | Metric thread |
Datasheets (0)
Certificates/ Documents (0)