Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Screw, hexagon head full fine thread

SCR-DIN961-10.9-SW24-(ZFSHR)-M16X1,5X45

Art.-no. 0991268322

EAN 4061337740287

Individual price display after login
Screw, hexagon head full fine thread

Art.-no. 0991268322

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

45 mm

Standards

DIN 961

Material

Steel

Property class

10.9

Surface

Flake zinc silver

External drive (s1)

WS24

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information