Screw, hexagon head full fine thread
SCR-ISO8676-10.9-(ZFSHL)-M10X1,25X25
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length (l1) | 25 mm |
Material | Steel |
Property class | 10.9 |
Surface | Flake zinc silver |
External drive (s1) | WS16 |
Thread type | Metric thread |