Screw hook with wood screw thread, zinc-plated steel, blue passivated (A2K)
Steel zinc-plated straight with wood screw thread
SCRHOK-SR-(A2K)-4,1X40MM
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d1) | 4.1 mm |
Length (l1) | 40 mm |
Thread length (thread for woodwork) (lg) | 15 mm |
Shank diameter | 3.2 mm |
Height | 11 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Anchor diameter | 6 mm |
Max. load-carrying capacity | 12.5 kg |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)