Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Screw hook with wood screw thread, zinc-plated steel, blue passivated (A2K)

Steel zinc-plated straight with wood screw thread
SCRHOK-SR-(A2K)-4,8X60MM

Art.-no. 5067002005

EAN 4062856413270

Individual price display after login
Screw hook with wood screw thread, zinc-plated steel, blue passivated (A2K)

Art.-no. 5067002005

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4.8 mm

Length (l1)

60 mm

Thread length (thread for woodwork) (lg)

25 mm

Shank diameter

3.8 mm

Height

13 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Anchor diameter

6 mm

Max. load-carrying capacity

15 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information