Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Screw hook, bent with wood screw thread, zinc-plated steel, blue passivated (A2K)

Steel zinc plated wood screw thread
SCRHOK-WOTHR-(A2K)-ID16-5X50MM

Art.-no. 023474050

EAN 4011231289757

Individual price display after login
Screw hook, bent with wood screw thread, zinc-plated steel, blue passivated (A2K)

Art.-no. 023474050

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4.1 mm

Length (l1)

50 mm

Internal diameter of hook (d2)

16 mm

Thread length (thread for woodwork) (lg)

15 mm

Shank diameter

3.2 mm

Height

16 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Anchor diameter

6 mm

Max. load-carrying capacity

9 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information