Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Screw hook with cross recess

Steel zinc plated wood screw thread H
HOK-SCR-H2-(A2K)-5,8X65

Art.-no. 0276156065

EAN 4024835652476

Individual price display after login
Screw hook with cross recess

Art.-no. 0276156065

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-plated steel, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

5.8 mm

Length (l1)

65 mm

Thread length (thread for woodwork) (lg)

32 mm

RoHS-compliant

Yes

Drive type

Slot

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information