Screw hook with slot
Stainless steel A2 with slot wood screw thread
HOK-L-SL-A2-5,2X50MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With wood screw thread, A2 stainless steel, plain
Product information
Datasheets(X)
CAD data (available after login)
Material | Stainless steel A2 |
Surface | Plain |
Nominal diameter (d1) | 5.2 mm |
Length (l1) | 50 mm |
Thread length (thread for woodwork) (lg) | 22 mm |
RoHS-compliant | Yes |
Drive type | Slot |
Anchor diameter | 8 mm |