Screw hook with slot
Stainless steel A2 with slot wood screw thread
HOK-L-SL-(A2K)-5,2X65
Register now and access more than 125,000 products
Material | Stainless steel A2 |
Surface | Plain |
Nominal diameter (d1) | 5.2 mm |
Length (l1) | 65 mm |
Thread length (thread for woodwork) (lg) | 32 mm |
RoHS-compliant | Yes |
Drive type | Slot |
Anchor diameter | 8 mm |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)