Screw hook with slot
Steel zinc plated wood screw thread slotted
HOK-SCR-WO.FLG-SL-(A2K)-6X65
Register now and access more than 125,000 products
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 6 mm |
Length (l1) | 65 mm |
Thread length (thread for woodwork) (lg) | 30 mm |
RoHS-compliant | Yes |
Drive type | Slot |
Anchor diameter | 8 mm |
Datasheets(X)
CAD data (available after login)