Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Screw-in tool, self-tapping

Insertion tool self-cutting
INRTTL-THRINRT-SLFCUT-E-M12

Art.-no. 0660300014

EAN 4011231544139

Individual price display after login
Screw-in tool, self-tapping

Art.-no. 0660300014

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tool for manually inserting self-tapping thread inserts
  • For use with self-tapping thread inserts with a cutting slot or a cutting hole
Notice

Tool size according to female thread of the bushing.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter

M12

Type

E

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information