Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Screw, pan head

SHR-DIN7985-8.8-TX20-(A2K)-M5X8-EU WARE

Art.-no. 0991481204

EAN 4047376807976

Individual price display after login
Screw, pan head

Art.-no. 0991481204

Individual price display after login
Quantity
PU
x 4000 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

8 mm

Standards

DIN 7985

Material

Steel

Property class

8.8

Surface

Zinc plated

Internal drive

TX20

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information