Screw, pan head for plastics
SHR-F.KST-LIKO-10.9-A2K-KTX10-3X12
Art.-no. 0991437237
EAN 4049557129990
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 3 mm |
Length (l1) | 12 mm |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated |
Thread type | Metric thread |