Screw rivet, type 1 opened
Screw rivet, type 1
SCRRIV-MB-W.SCR-BLACK-D12,0
Art.-no.
05009412
EAN 4045989086726
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Product information
Datasheets(X)
Min./max. drill hole diameter | 4.8-5.2 mm |
Min./max. attachment thickness | 3.75-5 mm |
Head diameter | 12 mm |
Width | 12 mm |
Height | 1.5 mm |
Rivet length | 11 mm |
Material | PA 66 - Polyamide |
Colour | Black |
Corresponds to original spare part number | A0009904092 |
Corresponds to original spare part number 2 | A1249900592 |