Screw rivet, type S Open
Screw rivet, type S
SCRRIV-HONDA-W.SCR-BLACK-HDD20,0
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
Min./max. drill hole diameter | 7.90-8.10 mm |
Min./max. attachment thickness | 2.00-5.10 mm |
Head diameter (A) | 4.80 mm |
Head height (B) | 3 mm |
Length below head (C) | 8.50 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Honda |
Corresponds to original spare part number | 90675SB0003, 9046708145 |
Corresponds to original spare part number 2 | 73156sd4000 |
installation location | Exhaust system |
Width | 20 mm |
Height | 3 mm |
Rivet length | 8.50 mm |