Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Screw with flattened half round head with collar and hexagon socket ISO 7380-2, 10.9 steel with silver zinc-flake coating (ZFSHL)

ISO 7380-2 steel 010.9 flake zinc silver
SCR-BUT-ISO7380/2-010.9-ZFSHL-M10X30

Art.-no. 425341030

EAN 4056807150741

Individual price display after login
Screw with flattened half round head with collar and hexagon socket ISO 7380-2, 10.9 steel with silver zinc-flake coating (ZFSHL)

Art.-no. 425341030

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.



Corrosion resistance for ZFSHL is:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.

    • Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles

    Notice

    Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1

    Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Thread type x nominal diameter (d1)

    M10

    Length (l1)

    30 mm

    Head diameter (dc)

    21.9 mm

    Head height (k1)

    5.5 mm

    Internal drive

    HS6

    Standards

    ISO 7380-2

    Material

    Steel

    Property class

    010.9

    Surface

    Flake zinc silver

    Head type

    Button head with collar

    Head details

    With collar

    Drive type

    Hexagon socket

    Thread type

    Metric thread

    Thread form

    Standard metric thread

    Thread design

    Full thread

    Product class

    A

    RoHS-compliant

    Yes

    Additive article:
     
    Product
    Description
    Quantity
    PU
    Excl. Vat Price
    /PU
    Ribbed nuts

    NUT-RIPP-FLG-10-WS15-(ZFSHL)-M10

    Serrated flange nut, steel, strength class 10, zinc-flake coating, silver (ZFSHL)
    x 200 pcs
    Wedge lock washer W.TEC, narrow shape

    WSH-WDGELOK-SF-(DPE)-10

    Wedge lock washer - effectively secures laterally loaded, vibrating screw connections and screw connections subject to oscillations against self-turning
    Medium-strength screw retainer

    THRLOK-DOS-MDSTRTH-50G

    Removable screw retainer and sealing compound – one-handed dispensing system
    x 1 pcs
    Hexagonal nut ISO 4032, 10 steel with silver zinc-flake coating (ZFSHL)

    NUT-HEX-ISO4032-10-WS16-(ZFSHL)-M10

    x 200 pcs
    Hexagon nut with clamping piece (all-metal) ISO 7042, 10 steel with silver zinc-flake coating (ZFSHL)

    NUT-SLOK-ISO7042-10-WS16-(ZFSHL)-M10

    x 500 pcs
    Hexagon nut with clamping piece (non-metal insert) ISO 7040, 10 steel with silver zinc-flake coating (ZFSHL)

    NUT-HEX-SLOK-ISO7040-10-(ZFSHL)-M10

    x 50 pcs
    Flat washer without chamfer ISO 7089 steel 300 HV, zinc flake silver

    WSH-ISO7089-300HV-(ZFSH)-10

    x 100 pcs
    The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

    Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
    The article number is made up of the following: VVVVAAABBB
    VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
    AAA = 3 digits for dimension part 1
    BBB = 3 digits for dimension part 2

    Example article number structures:
    Example 1: Screw with dimensions of 4x10 mm:
    VVVVAAABBB
    00574 10 (2 spaces between the 4 and the 10)

    Example 2: Screw with dimensions of 10x20 mm:
    VVVVAAABBB
    005710 20 (1 space between the 10 and the 20)

    Example 3: Flat washer with an internal diameter of 6 mm:
    VVVVAAABBB
    04076
    Price per packaging unit (PU):
    The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

    Price with price key representation (PSL):
    The price always applies to a quantity ruled through the price key:
    Price for 1 unit
    Price for 100 units
    Price for 1000 units
    The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
    In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information