Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Screwdriver, 1/4 inch with quick-change chuck

Screwdriver 1/4 inch quick action chuck
SCRDRIV-1/4IN-CHUK-QUICKACTION

Art.-no. 061321021

EAN 4038898275848

Individual price display after login
Screwdriver, 1/4 inch with quick-change chuck

Art.-no. 061321021

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hexagon shank with hex bolster and bright nickel-plated head

Quick action


  • Screwdriver with brushed chrome-plated hexagon shank

  • Simple to use due to the quick-action chuck for easy bit changeovers

  • Particularly durable due to the bright nickel-plated head

  • Tip in accordance with DIN 3126-D with bit holder


Effortless working


  • 2C handle for effortless working

  • Handle features flattened sides and hex bolster for improved power transmission, enabling efficient working

  • Quick and easy identification due to the drive symbol and size printed on the handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use with hexagon bits

Tip size

1/4 inch

Blade length (A)

110 mm

Handle length (B)

106 mm

Handle width (C)

35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information