Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Screwdriver PZ short with round shank

PZ round blade screwdriver, short
SCRDRIV-PZ-KNIRPS-PZ1X25

Art.-no. 06132531

EAN 4038898275718

Individual price display after login
Screwdriver PZ short with round shank

Art.-no. 06132531

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Short, brushed chrome-plated shank and 2-component handle

Short, practical and robust


  • For hard-to-reach and narrow areas due to the extra short shank

  • Robust round shank, which has been brushed chrome-plated to protect against corrosion

  • Quick identification of the right size using the Würth colour code on the shank

  • Black point tip for the best possible fit in the screw

  • Tip finished according to the ISO 8764-PZ standard for PZ screwdrivers

  • Complies with the DIN 5262 standard


Efficiency in your hand


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PZ1

Blade length (A)

25 mm

Handle length (B)

62 mm

Handle width (C)

31 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information