Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Screwdriver S 48 pias®

Screwdriver S 48 pias
SCRDRIV-EL-S48PIAS
S48PIAS

Art.-no. 07020481

EAN 4038898782520

Individual price display after login
Screwdriver S 48 pias®

Art.-no. 07020481

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very handy, powerful electronic screwdriver for processing pias, piasta and high-speed construction screws. Delivery in case with accessories.

Adjustable depth stop


Easily adjustable screwing depth



Side wrist loop


The screwdriver fits perfectly in your hand. Protracted screwing work can be carried out with little fatigue.



N/A



Adjustable torque


Screw-in depth can be regulated even without a depth stop. The higher the torque, the deeper the screw is inserted



Right/left rotation



Throttle switch



Lock button for continuous operation

Application area
Especially well-suited for these screws
Screw typeDia. mm
3,53,94,24,86,3
pias®/piasta® screwsS 48S 48S 48S 48/S 63S 63
pias®/piasta® wing screws S 48S 48/S 63S 48/S 63S 63
ASSY®/chipboard screwsS 48S 48/S 63S 48/S 63S 63S 63
Drywall screwsS 48S 48S 48/S 63S 48/S 63S 63
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

450 W

Power output

250 W

Min./max. idle speed

0-2500 rpm

Min./max. rotation speed at nominal load

0-2000 rpm

Max. torque

16 Nm

Screw diameter

4.8 mm

Width across corners

23 mm

Weight of machine

1.3 kg

Cable length

5 m

Screwdriver S 48 pias® including:
C 6.3 PZ bit (1/4 inch) Hexagon drive
1 x
C 6.3 PZ bit (1/4 inch) Hexagon drive

BIT-PZ1-BLUE-1/4IN-L25MM

Description:
PZ1
Bit for Pozidriv screws
Quantity: 1 x
C 6.3 PZ bit (1/4 inch) Hexagon drive
1 x
C 6.3 PZ bit (1/4 inch) Hexagon drive

BIT-PZ2-BLACK-1/4IN-L25MM

Description:
PZ2
Bit for Pozidriv screws
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch) Hexagon drive

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2
Bit for all common PH screw sizes
Quantity: 1 x
1 x
Universal holder E 6.3 (1/4) with stainless steel sleeve, snap ring and permanent magnet

HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L45MM

Description:
45 mm
Quantity: 1 x
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW10-PINK-1/4IN-L25MM

Description:
AW10; 25 mm
Quantity: 1 x
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM

Description:
AW20; 25 mm
Quantity: 1 x
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW25-LUMINOUSGREEN-1/4IN-L25MM

Description:
AW25; 25 mm
Quantity: 1 x
Bit box, empty
1 x
Bit box, empty

BITBOX-EMPTY-6PCS

Description: Impact-resistant plastic box
Quantity: 1 x
Throw sleeve
1 x
Throw sleeve

SUPPORT RING

Quantity: 1 x
Depth stop sleeve
1 x
Depth stop sleeve

STOP SLEEVE

Quantity: 1 x
Hand strap
1 x
Hand strap

HOLDING BRACKED

Quantity: 1 x
Deep-drawn element
1 x
Deep-drawn element

CASEINRT-HNDTL-S63

Quantity: 1 x
Empty case ORSY<SUP>® </SUP>200
1 x
Empty case ORSY® 200

CASE-EMPTY-MASTER90/15

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information