Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Screwdriver TX 3C handle with round shank

Screwdriver TX 3C
SCRDRIV-TX10X80-3K

Art.-no. 061320310

EAN 4047376188778

Individual price display after login
Screwdriver TX 3C handle with round shank

Art.-no. 061320310

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Brushed chrome-plated shank and 3-component handle

Top quality


  • Robust round shank, which has been brushed chrome-plated to protect against corrosion

  • Quick identification of the right size using the Würth colour code on the shank

  • Black point tip for the best possible fit in the screw

  • Tip for inner TX screw heads


Premium class handle


  • Fatigue-free working with the 3C handle with hard core, soft chambers and soft, non-slip surface

  • The soft chambers in the handle fit any hand perfectly, enabling a much greater power transmission

  • Handle features flattened sides and ergonomically shaped recesses for improved power transmission, enabling efficient working and higher torque

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX10

Blade length (A)

80 mm

Handle length (B)

83 mm

Handle width (C)

27 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information