Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Screwdriver for hexagon drive

Screwdriver for external hexagon
SCRDRIV-HEXHD-WS12X125

Art.-no. 061343612

EAN 4038898272533

Individual price display after login
Screwdriver for hexagon drive

Art.-no. 061343612

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Round, brushed chrome-plated shank and 2C handle
  • The 2C handle, with its ergonomic shape, soft outer material and flattened sides, ensures optimum power transmission and a secure grip for fatigue-free and efficient working

  • Quick and easy identification of the correct screwdriver thanks to the drive symbol and width across flats on the handle

  • The round shank is brushed chrome-plated for additional protection and greater resistance against corrosion

  • Tip in accordance with DIN ISO 691, the standard for wrench and socket openings

  • Screwdriver in accordance with DIN 3125, the standard for hexagon socket wrenches, spin type

  • The socket wrench is available in various widths across flats
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

12 mm

Blade length (A)

125 mm

Handle length (B)

114 mm

Handle width (C)

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information