Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Screwdriver set For hexagon head screws with ball head

Screwdriver set hexagon socket ball head 6 pieces
SCRDRIV-SET-HEXSKT/BALLHD

Art.-no. 06139156

EAN 4038898272335

Individual price display after login
Screwdriver set For hexagon head screws with ball head

Art.-no. 06139156

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Blade: Hexagon blade, brushed chromium-plated



Output: Size similar to DIN 911 Black Point



Contents: 6 pieces


1 each of ball head screwdriver, size 2.5; 3; 4; 5; 6; 8 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

6 PCS

Screwdriver set For hexagon head screws with ball head including:
Hexagon screwdriver with ball head
1 x
Hexagon screwdriver with ball head

SCRDRIV-HEXSKT-BALLHD-WS2,5X100

Description:
2.5 mm
Brushed chrome-plated hexagon shank and 2-component handle
Quantity: 1 x
1 x
Hexagon screwdriver with ball head

SCRDRIV-HEXSKT-BALLHD-WS3X100

Description:
3 mm
Brushed chrome-plated hexagon shank and 2-component handle
Quantity: 1 x
1 x
Hexagon screwdriver with ball head

SCRDRIV-HEXSKT-BALLHD-WS4X100

Description:
4 mm
Brushed chrome-plated hexagon shank and 2-component handle
Quantity: 1 x
1 x
Hexagon screwdriver with ball head

SCRDRIV-HEXSKT-BALLHD-WS5X100

Description:
5 mm
Brushed chrome-plated hexagon shank and 2-component handle
Quantity: 1 x
1 x
Hexagon screwdriver with ball head

SCRDRIV-HEXSKT-BALLHD-WS6X125

Description:
6 mm
Brushed chrome-plated hexagon shank and 2-component handle
Quantity: 1 x
1 x
Hexagon screwdriver with ball head

SCRDRIV-HEXSKT-BALLHD-WS8X150

Description:
8 mm
Brushed chrome-plated hexagon shank and 2-component handle
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information