Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Seal puller tool with 2 pull-out sizes

Seal puller tool
SEALPULRTL-W85XL315MM

Art.-no. 1952001006

EAN 4250158147386

Individual price display after login
Seal puller tool with 2 pull-out sizes

Art.-no. 1952001006

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For removing sealing rings, O-rings and rotary shaft seals of all kinds.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal cars/commercial vehicles, buses, agricultural and construction machinery, machine and plant construction

Length

315 mm

Width

85 mm

Product weight (per item)

340.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information