Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Sealant smoothing agent

Sealant smoothing agent
SMTHR-SEAL-AEROSOL-400ML

Art.-no. 0893003

EAN 4099618610868

Individual price display after login
Sealant smoothing agent

Art.-no. 0893003

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal smoothing agent suitable for all types of sealants
  • Easy to apply from the aerosol can

  • Uniform cross-linking, sealant joint hardens quicker thanks to uniform cross-linking of the surface.

  • Improved surface, by moistening the sealant and then scraping the joint, the joint surface becomes more flexible and smoother
Notice

Joining steel parts can lead to corrosion if the sealant smoothing agent is used. Caution: Discoloured edges or surfaces may stand out on absorbent surfaces. To prevent streaking, remove excess smoothing agent from the glass shortly after application. Caution: May cause slight clouding on frosted glass.


When applying to natural stone, excess smoothing agent should be rinsed away with clean water before drying to avoid stains forming. Hold the can at an angle during application to ensure that the riser tube is below the surface of the liquid. Holding the can level for too long will result in the can only half emptying.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Smoothing agent for clean, even smoothing of sealant joints. This makes the surface of the sealant more supple and harden faster. Shortly after smoothing over the joint, excess smoothing agent should be removed on adjacent surfaces.


Please observe the "General Notes on Application for Sealants" overview sheet.

Instructions

Upon applying the sealant, spray it with sealant smoothing agent or smear it on and then smooth over with a joint smoother. For more information, please refer to the technical data sheet.

Chemical basis

Anionic tenside

Density

1 g/cm³

Colour

Light yellow

Smell/fragrance

Faint odour

Contents

400 ml

Container

Can

pH value

7.8

Silicone-free

Yes

Min./max. processing temperature

0 to 40 °C

Boiling point

100 °C

Min. pressure

7 bar

Max. pressure

8 bar

Shelf life from production

18 Month

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Joint smoother geometric shape with angled edges

JNTSMTHR

With angled edges, the joint smoother is especially suitable for sanitation applications
Plus joint smoother

JNTSMTHR-PLUS

Can be used for six different applications in all jointing scenarios
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 1
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 0
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information