Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Sealing plug assortment

Sealing plug assortment
SORT-F.SEALPLG-A/C-80PCS

Art.-no. 0964764026

EAN 4038898195313

Individual price display after login
Sealing plug assortment

Art.-no. 0964764026

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

80 pieces

These sealing plugs are used in production by leading vehicle and engine manufacturers.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

In the event of an accident or maintenance work etc., the line ends of the air conditioning system must be sealed.


This prevents the ingress of moisture and foreign bodies, e.g. oils, welding splashes, swarf and paint mist.



Use during work on air conditioning system components (e.g. condenser, dryer, evaporator etc.)



These sealing plugs can also be used for maintenance work on compressed air systems etc.



Screw connections with inner, outer, metric and imperial threads can be sealed using these Vinyl-Plus sealing plugs.

Product weight (per item)

941.000 g

Sealing plug assortment including:
Sealing plug
10 x
Sealing plug

SEALPLG-F.A/C-(6,5-7,7)

Description: These Vinyl-Plus sealing plugs can be used to seal screw connections with female, male, metric and inch threads.
Quantity: 10 x
Sealing plug
10 x
Sealing plug

SEALPLG-F.A/C-(8,6-9,7)

Description: These Vinyl-Plus sealing plugs can be used to seal screw connections with female, male, metric and inch threads.
Quantity: 10 x
Sealing plug
10 x
Sealing plug

SEALPLG-F.A/C-(8,6-10,7)

Description: These Vinyl-Plus sealing plugs can be used to seal screw connections with female, male, metric and inch threads.
Quantity: 10 x
Sealing plug
10 x
Sealing plug

SEALPLG-F.A/C-(11,4-13,1)

Description: These Vinyl-Plus sealing plugs can be used to seal screw connections with female, male, metric and inch threads.
Quantity: 10 x
Sealing plug
10 x
Sealing plug

SEALPLG-F.A/C-(11,2-13,6)

Description: These Vinyl-Plus sealing plugs can be used to seal screw connections with female, male, metric and inch threads.
Quantity: 10 x
Sealing plug
10 x
Sealing plug

SEALPLG-F.A/C-(14,9-16,6)

Description: These Vinyl-Plus sealing plugs can be used to seal screw connections with female, male, metric and inch threads.
Quantity: 10 x
Sealing plug
5 x
Sealing plug

SEALPLG-F.A/C-(18,6-20,9)

Description: These Vinyl-Plus sealing plugs can be used to seal screw connections with female, male, metric and inch threads.
Quantity: 5 x
Sealing plug
5 x
Sealing plug

SEALPLG-F.A/C-(20,5-22,9)

Description: These Vinyl-Plus sealing plugs can be used to seal screw connections with female, male, metric and inch threads.
Quantity: 5 x
Sealing plug
5 x
Sealing plug

SEALPLG-F.A/C-(24,1-26,4)

Description: These Vinyl-Plus sealing plugs can be used to seal screw connections with female, male, metric and inch threads.
Quantity: 5 x
Sealing plug
5 x
Sealing plug

SEALPLG-F.A/C-(30,2-33,2)

Description: These Vinyl-Plus sealing plugs can be used to seal screw connections with female, male, metric and inch threads.
Quantity: 5 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information