Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Sealing ring, aluminium, shape A

DIN 7603 aluminium, shape A
RG-SEAL-DIN7603-ALU-A-5X9X1

Art.-no. 04635 9

EAN 4011231393157

Individual price display after login
Sealing ring, aluminium, shape A

Art.-no. 04635 9

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • An aluminium ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance.

  • Via special preheating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Notice

When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive, as a 10x12 washer can be replaced with a 10x14 or even a 10x16 washer, for example.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Form

A

Nominal size

5 x 9 mm

Internal diameter (d1)

5.2 mm

Outer diameter (d2)

8.9 mm

Thickness (h1)

1.0 mm

Corresponds to original spare part number

VW/Audi: N.013 802.3

Max. temperature resistance

200 °C

DIN

7603

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information