Sealing ring, copper, inch, shape A H 2 mm
DIN 7603 copper shape A, H 2 mm
RG-SEAL-DIN7603-CU-A-10X14X2
Register now and access more than 125,000 products
A copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special preheating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
![]() | |
Outer diameter (d2) | 13.9 mm |
Internal diameter (d1) | 10.2 mm |
Thickness (h1) | 2 mm |
Nominal size | 10 x 14 mm |
Material | Copper |
Surface | Plain |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |
Suitable for male thread | 10 x 1 mm |
Suitable for male thread (imperial) | R 1/8 inch |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)