Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Sealing ring, copper, inch, shape A H 2 mm

DIN 7603 copper shape A, H 2 mm
RG-SEAL-DIN7603-CU-A-14X24X2

Art.-no. 046014 242

EAN 4011231389549

Individual price display after login
Sealing ring, copper, inch, shape A H 2 mm

Art.-no. 046014 242

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special preheating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.

NoticeWhen using sealing washers, it should be noted that the dimensions are specified as internal and external diameters. If the correctly sized washer is not available, select the washer based on the internal diameter; for example a 10x12 washer can be replaced with a 10x14 or even a 10x16 washer.
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Outer diameter (d2)

23.9 mm

Internal diameter (d1)

14.2 mm

Thickness (h1)

2 mm

Nominal size

14 x 24 mm

Material

Copper

Surface

Plain

Form

A

DIN

7603

Max. temperature resistance

300 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information