Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Sealing ring, copper, shape A

DIN 7603 copper shape A
RG-SEAL-DIN7603-CU-A-10X15X1

Art.-no. 046010 15

EAN 4047376340121

Individual price display after login
Sealing ring, copper, shape A

Art.-no. 046010 15

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • A copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special pre-heating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Outer diameter (d2)

14.9 mm

Internal diameter (d1)

10.2 mm

Thickness (h1)

1 mm

Nominal size

10 x 15 mm

Material

Copper

Surface

Plain

RoHS-compliant

Yes

Form

A

DIN

7603

Max. temperature resistance

300 °C

Suitable for male thread

10 x 1 mm

Suitable for male thread (imperial)

R 1/6 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information