Sealing ring, copper, shape A
DIN 7603 copper shape A
RG-SEAL-DIN7603-CU-A-48X55X2
Register now and access more than 125,000 products
![]() | |
Outer diameter (d2) | 54.9 mm |
Internal diameter (d1) | 48.3 mm |
Thickness (h1) | 2 mm |
Nominal size | 48 x 55 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |
Suitable for male thread | 48 x 1.5 mm |
Suitable for male thread (imperial) | R 1 1/2 inch |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)