Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Sealing ring universal IT-400, similar to DIN 7603

Sealing ring IT-400, universal DIN 7603 similar
RG-SEAL-SIDIN7603-F.SUZUKI-12,2X23X2

Art.-no. 0464012223

EAN 4011231393447

Individual price display after login
Sealing ring universal IT-400, similar to DIN 7603

Art.-no. 0464012223

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For Suzuki

Internal diameter (d1)

12.2 mm

Outer diameter (d2)

23 mm

Thickness (b)

2 mm

Suitable for vehicle manufacturer

Suzuki

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information