Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Sealing ring, vulcanised fibre, shape A

DIN 7603 vulcanised fibre shape A
RG-SEAL-DIN7603-VUFBR-A-14X20X1,5

Art.-no. 046514 20

EAN 4011231394529

Individual price display after login
Sealing ring, vulcanised fibre, shape A

Art.-no. 046514 20

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A vulcanised fibre sealing washer is resistant to mineral oils, grease and weak acids, alcohols, ketones, esters, chlorinated hydrocarbons and has poor electric conductivity (insulation). It is preferably used for all water conduits and water pipes.

NoticeWhen using sealing washers, it should be noted that the dimensions are specified as internal and external diameters. If the correctly sized washer is not available, select the washer based on the internal diameter; for example a 10x12 washer can be replaced with a 10x14 or even a 10x16 washer.
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Vulcanised fibre

Surface

Plain

Form

A

Max. temperature resistance

120 °C

Internal diameter (d1)

14.2 mm

Outer diameter (d2)

19.9 mm

Thickness (h1)

1.5 mm

Corresponds to original spare part number

Mercedes: 007 603 014105

DIN

7603

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
ORSY® 100 sealing ring assortment

RG-SEAL-SET-DIN7603-VUFBR-1170PCS

DIN 7603 shape A, vulcanised fibre, 1,170 pieces
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information