Sealing ring, vulcanised fibre, shape A
DIN 7603 vulcanised fibre shape A
RG-SEAL-DIN7603-VUFBR-A-16X20X1,5
Art.-no. 046516 20
EAN 4011231394628
Register now and access more than 125,000 products
A vulcanised fibre sealing washer is resistant to mineral oils, grease and weak acids, alcohols, ketones, esters, chlorinated hydrocarbons and has poor electric conductivity (insulation). It is preferably used for all water conduits and water pipes.
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Vulcanised fibre |
Surface | Plain |
Form | A |
Max. temperature resistance | 120 °C |
Internal diameter (d1) | 16.2 mm |
Outer diameter (d2) | 19.9 mm |
Thickness (h1) | 1.5 mm |
Corresponds to original spare part number | Mercedes: 007 603 016107, VW/Audi: N.013 844.3 |
DIN | 7603 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
