Sealing ring, vulcanised fibre, shape A
RG-SEAL-DIN7603-VUFBR-A-22X29X1,5
Art.-no. 046522 29
EAN 4011231394949
Register now and access more than 125,000 products
A vulcanised fibre sealing washer is resistant to mineral oils, grease and weak acids, alcohols, ketones, esters, chlorinated hydrocarbons and has poor electric conductivity (insulation). It is preferably used for all water conduits and water pipes.
Datasheets(X)
![]() | |
Material | Vulcanised fibre |
Surface | Plain |
Form | A |
Max. temperature resistance | 120 °C |
Internal diameter (d1) | 22.2 mm |
Outer diameter (d2) | 28.9 mm |
Thickness (h1) | 1.5 mm |
DIN | 7603 |
