Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Seat protector

Seat protector LDPE on roll
SEATPROT-WHITE-13-1300X820MM-500PCS

Art.-no. 0899500112

EAN 4066443169519

Individual price display after login
Seat protector

Art.-no. 0899500112

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Seat protector made of LDPE (low density polyethylene), flexible and very practical.
Rolls with 400 pcs, perforated, dimensions 790 x 1,300 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor protecting seats during repair, maintenance and cleaning work in the vehicle interior.

Material

MDPE - Medium-density polyethylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information