Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Seat protector, nylon

Seat protector nylon
SEATPROT-WASHABLE

Art.-no. 0899500010

EAN 4045989584413

Individual price display after login
Seat protector, nylon

Art.-no. 0899500010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust and reusable
  • Suitable for all standard vehicle types

  • PU-coated special nylon fabric

  • Repels water, oil and grease

  • Integrated elastic band for a perfect fit

  • Reinforced with fabric hem all round

  • Suspension eyelet

  • Washable up to 40°C
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width

1450 x 760 mm

Material

Nylon (polyamide)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information