Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Separating plate

ORSY system rack separating plate f double shelves
SEPPLT-DBSHLF-096150

Art.-no. 0961050043

EAN 4049557636665

Individual price display after login
Separating plate

Art.-no. 0961050043

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For one- and two-compartment shelves
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

325 mm

Height

110 mm

Material

Steel

Product weight (per item)

300.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information