Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Separator

Separator tool
SEPRTL-SPNW75MM

Art.-no. 0714524075

EAN 4024835927192

Individual price display after login
Separator

Art.-no. 0714524075

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For separating stuck or thin races and gears
  • This separator is used if puller hooks cannot reliably grip the part being extracted as it is seated too closely. The separating blades are mounted between the parts and pressed against each other. The wedge shape of the separating blade separates the assembly.

  • The separator can also be used to remove thin parts, as the pull-off force acts on a large area. Prevents undesirable deformations and damage. The separating blades are mounted with the flat surface under the part to be removed.

  • Drop-forged and hardened separating blades

  • High-strength clamping screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. internal clamping width (A)

14-75 mm

Width of clamping jaw (B)

115 mm

Spindle length (C)

170 mm

Min./max. hole distance (E)

76-139 mm

Material of separating blade

Vanadium steel

Surface of the separating blade

Zinc plated

Thread dimension

M10

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information