Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Separator fork

Separating fork
SEPFRK-OPENINGWIDTH18MM

Art.-no. 071552 33

EAN 4011231742719

Individual price display after login
Separator fork

Art.-no. 071552 33

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For loosening tie rod heads, shock absorbers, pitman arms, ball joints etc.
  • Simple, universal separator tool. The wedge-shaped fork facilitates rapid, efficient working.

  • The separator fork can be positioned in extremely confined spaces. Parts are forced apart by hammer blows on the end of the handle or by leverage.

  • The separator fork can often be used in place of specialist tools and is thus more economical.

  • Drop-forged fork
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width of mouth (A)

18 mm

Length (B)

340 mm

Clamping depth (C)

70 mm

Handle diameter (D)

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information