Serrated lock washer, externally serrated, shape A DIN 6798 A2 stainless steel. Externally serrated.
DIN 6798 A2 stainless steel plain, shape A
WSH-SER-DIN6798-A2-A-D13,0
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 20.5 mm |
Height (h1) | 3 mm |
Thickness (s1) | 1 mm |
Material | Stainless steel A2 |
Surface | Plain |
Form | A |
Design | Externally serrated |
DIN | 6798 |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)