Serrated lock washer, externally serrated, shape A DIN 6798 A2 stainless steel. Externally serrated.
WSH-SER-DIN6798-A2-A-D28,0
Art.-no. 0431228
EAN 4061338452370
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M27 |
Internal diameter (d1) | 28 mm |
Outer diameter (d2) | 44 mm |
Height (h1) | 4.8 mm |
Thickness (s1) | 1.6 mm |
Material | Stainless steel A2 |
Surface | Plain |
Form | A |
Design | Externally serrated |
DIN | 6798 |
