Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Serrated lock washer, externally serrated, shape A DIN 6798 A2 stainless steel. Externally serrated.

DIN 6798 A2 stainless steel plain, shape A
WSH-SER-DIN6798-A2-A-D8,4

Art.-no. 0431284

EAN 4011231376037

Individual price display after login
Serrated lock washer, externally serrated, shape A DIN 6798 A2 stainless steel. Externally serrated.

Art.-no. 0431284

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

8.4 mm

Outer diameter (d2)

15 mm

Height (h1)

2.4 mm

Thickness (s1)

0.8 mm

Material

Stainless steel A2

Surface

Plain

Form

A

Design

Externally serrated

DIN

6798

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information